Waukesha 10 Positive Pump

Waukesha 10 Positive Pump

Waukesha Positive Pump, Model 10. S/N GT2062SS. Inlet (1) 1 in. Outlet (1) 1 in. , Euro Drive Motor. 1 hp, 230/460 volt, 3.9/1.95 amps, 60 Hz, 3 phase, 450/2,250 rpm, 125/625 final rpm. Overall dimensions: 36 in. L x 20 in. W x 21 in. H.

Product Details
  • Stock No: HDPH637.4
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10
  • Serial Number: GT2062SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 10 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed