Waukesha 10 Positive Pump Stainless Steel

Waukesha 10 Positive Pump Stainless Steel

Waukesha Pump, Model 10DO Stainless Steel Positive Displacement Pump. 1-1/2in bevel seat connections. With base, coupling, gaurd, and Reliance 2hp reduction drive. Serial D047846 SS, ss Frame, Size 10, 2 HP 208-230/460 V, 1.5 Ratio, 1730 RPM, 24 in L x 24 in W x 33 in H.
Product Details
  • Stock No: 29a.GR792.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10DO
  • Serial Number: DO47846SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 10 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed