Waukesha 10 Positive Pump Stainless Steel

Waukesha 10 Positive Pump Stainless Steel

Waukesha positive displacement pump stainless steel, Size 10 Model 10do. 1-1/2 in. bevel seat connections. With stainless steel portable cart, base, coupling, guard and and US motors 1 hp vari-drive. S/N D047055SS, 1/4 hp 230/460 volts, output rpm max 84 min 8.4, 42 in. L x 19 in. W x 25 in. H.

Product Details
  • Stock No: 32a.GR873.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 10DO
  • Serial Number: D047055SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 10 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed