Waukesha 130 Positive Displacement Pump - 7.5 HP

Waukesha 130 Positive Displacement Pump - 7.5 HP

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 414686 06. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. Weight: 305 lbs. Ports: 3 in. sanitary bevel seat fittings. SEW Eurodrive gear ratio: 6.79, 7.5 HP, 330/575V, 60 Hz, 3-phase (can be rewound to 460V). Dimensions: 48 in. L x 14 in. W x 22 in. H

Product Details
  • Stock No: TCJP211
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 414686 06
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump - 7.5 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed