Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump with Nord Variable Speed Drive. S/N: 11000. Displacement per revolution: 0.254 gal. 600 rpm (max). Pump uses single wing rotors for minimum breakage on fluids with discrete particles such as diced tomato products. Pump and motor mounted on stainless steel base. Baldor Industrial Motor, 10 hp, 1725 rpm, 208-230/460 V, 28-26/13 amps, 60 Hz, 3 phase. Nord Motor Drive, no nameplate information. Inlets/outlets: (2) 3 in. dia. I-line fittings. Overall dimensions: 42 in. L x 20 in. W x 28 in. H.

Product Details
  • Stock No: DPFI099.2
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 11000
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed