Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model 130-U1. Serial 89336-SS. Displacement per revolution: 0.254 gallons. Nominal capacity to: 150 GPM. Maximum pressure: 200 PSI. Baldor Washdown Electric Motor: 10 HP, 230/460V, 26/13 amps, 1725 RPM, 3-phase, 60 Hz, 215TC Frame. Nord gear drive ratio 7.37 ( 234 final RPM / 59 GPM). Includes stainless steel cart and pressure relief faceplate cover. Ports: 3 in. S-Line. Overall dimensions: 5 ft. 1 in. L x 2 ft. 4 in. W x 3 ft. 1.5 in. H.
Product Details
  • Stock No: HDUL505.22a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 89336-SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed