Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. Serial: 382331-05. Displacement per revolution: 0.254 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. Weight: 305 lbs. Ports: 3 in. sanitary bevel seat fittings. Overall dimensions: 1 ft. 8 in. L x 10 in. W x 1 ft. 4 in. High.

Product Details
  • Stock No: HDUL937.17
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130-U1
  • Serial Number: 382331-05
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed