Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump. Model: 130. S/N: 264444-00. Sew-Eurodrive Electric Motor, 5 hp, 1680 rpm, 230/460 V, 13.6/6.8 amps, 60 Hz, 3 phase. Sew-Eurodrive Variable Speed Drive, ratio: 5.99, max speed: 1980 rpm, min speed: 395 rpm. Inlets/outlets: 3 in. dia. ACME fittings. Overall dimensions: 57 in. L x 16 in. W x 21 in. H.

Product Details
  • Stock No: RCCB181C.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 264444-00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed