Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

SPX Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 391058R1 05. Previously remanufactured. 3A Sanitary. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Displacement per revolution: 0.254 gallon. Estimated flow rate with this gear drive is 73 GPM. SEW-Eurodrive gear drive ratio: 5.99 (final RPM 288). Baldor motor: 5 HP, 460V 6.6 amps, 1725 RPM, 60 Hz, 3-phase. Inlet/outlet ports: 3 in. dia I-line fittings. Overall dimensions 4 ft. 6 in. L x 1 ft. 6 in. W x 1 ft. 8 in. H. (ACN208-265)

Product Details
  • Stock No: RCSC359.50
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 391058R1 05
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed