Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump. S/N: 18912 SS. Displacement per revolution: 0.254 gallon. Nominal capacity: 150 gpm. Maximum rpm: 600. Pressure range up to 200 psi. The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. diameter 'S' line fittings. Overall dimensions: 21 in. L x 11 in. W x 15 in. H.

Product Details
  • Stock No: RFPM052.16
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 18912 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed