Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump. Model: 130. S/N: 204815 97. Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Features include: bi-directional flow, large diameter shafts for greater strength & stiffness, rotor/shaft connection sealed from the product zone, extended-life outer seal, mechanical seals standard, standard 316 pump body, exclusive, non-galling Waukesha "88" alloy rotors for tighter running clearances and higher efficiencies. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 8 in. L x 12 in. W x 1 ft. 4 in. H.
Product Details
  • Stock No: SKFC027D.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 204815 97
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed