Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha Cherry-Burrell Positive Displacement Pump. Model: 130. S/N: 442155. Displacement per revolution: 0.254 gallon. Nominal flow rate up to 150 GPM. Max speed: 600 RPM. Weight: 300 LBS. Ports: 3 inch (S-line).

Product Details
  • Stock No: TASP176
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 442155
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.254
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed