Waukesha 130 Positive Pump

Waukesha 130 Positive Pump

Waukesha Model 130 Positive Displacement Pump , S/N 81263SS. 10 hp, 208-230/460 /3/60, 1,750 rpm, Range 5:1, Min rpm is 35, max rpm is 350 Overall dimension: 17 in. wide, 69 in. long, 25 in. tall.

Product Details
  • Stock No: 47a.ME126a.4
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 81263SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed