Waukesha 130 Positive Pump

Waukesha 130 Positive Pump

Waukesha Positive Pump, SN 6890 SS, Size 130. Reliance Motor: ID No. P28G482D-G4-PH/ENC-TE. Frame 286 T, Type P, Ins. Class B, 15 hp, 875 rpm, final rpm is 384. At 384 rpm, pump delivers 97gpm at 20psi. 230/460 volt, 44/22 amps, 60 hz, S.F. 1.0, Design B, Code G, 3 ph. Nema Nom 84.0/MN6618. Pulley ratio is 9:20.5. Overall dimensions: 29 in. W, 56 in. L, 27 in. H.
Product Details
  • Stock No: BIIR10.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 6890 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Soda Manufactorer
Waukesha 130 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed