Waukesha 130 Positive Pump

Waukesha 130 Positive Pump

Waukesha Positive Pump with vented cover and body for flushing. Size 130, S/N 89142 SS. Drive: Waukesha, Size 79, S/N 1170-6.35.1. Motor: US Electrical Motors. 5 hp, 1,745 rpm, 230/460 volt, 13.5/6.75 amps, 60 Hz, 3 phase. Inlet/Outlet: 3 in.

Product Details
  • Stock No: HDNP889.11
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 89142SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed