Waukesha 130 Positive Pump Stainless Steel

Waukesha 130 Positive Pump Stainless Steel

Waukesha positive pump stainless steel, size 130, S/N 216354-98, 3 x 3 threaded, with 15 hp belt drive, 3,460 rpm.

Product Details
  • Stock No: RB-217.2a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 216354-98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed