Waukesha 130-U2 Positive Displacement Pump

Waukesha 130-U2 Positive Displacement Pump

Waukesha Cherry-Burrell SPX Universal 2 Positive Displacement Pump. Model 130-U2. Serial 378733-05. Displacement per revolution: 0.253 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. Baldor Reliance Washdown Duty Motor: 10 HP, 208-230/460V, 28-27/13.5 amps, 1770 RPM, 3-phase, 60 Hz, 215TC Frame. Nord geardrive ratio 4.48 (395 final RPM / 99 GPM). Ports: 3 in. S-line. Overall dimensions: 4 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. H.
Product Details
  • Stock No: HDUL647.45
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130-U2
  • Serial Number: 378733-05
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 130-U2 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed