Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump. S/N: 2360 SS. A-3 sanitary rated. O-ring seals. Displacement per revolution: 0.0142 gal. Nominal capacity: 9 gpm. Max rpm: 700. Inlets/outlets: (2) 1 in. female ferrules. 1.5 hp drive, 208-230/ 460 V, 87 final rpm. Overall dimensions: 12 in. L x 7 in. W x 8 in. H.

Product Details
  • Stock No: ATE011.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 2360 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed