Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Furnas start/stop switch Catalog no. 14BP32AC, Series A, 200/230 volts on 1-1/2 phase, 460/575 volts on 2 phase, Max amps 9, 600 VAC, Size 00. Reliance Electric motor drive: ½ hp, 9.3 gear ratio, 520 maximum output speeds and 52 minimal output speeds. Reliance Electric motor: hp not specified. 1725 rpm, 230/460 volts, 3.4/1.7 amps, 60 HZ, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 10 in. L. x 1 ft. ¼ in. W. x 3 ft. 7 in. H.(ACN62).

Product Details
  • Stock No: DBBP185423.9
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 83154 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed