Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Allen Bradley start/stop switch. Catalog no. 609-AEW, Size 0, type 7&9, Series H, 200 VAC volts on 3 phase, 230 VAC volts on 3 phase, 460/575 VAC volts on 5 phase. SEW Eurodrive Inc., type R60VU2LP, 11.5 ratio. Baldor Electric motor 1.5 Hp, 1725 / 1450, rpm, 208-230/460/ 190/380 volts, 5.3-5/2.5 / 4.4/2.2 amps, 60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 7-1/2 in. L. x 1 ft. ¼ in. W. x 3 ft. 10-1/2 in.(ACN62).
Product Details
  • Stock No: DBBP185425.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 83155 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed