Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump Sanitary Stainless Steel. S/N 125396. Variable speed drive, on base. Spare/Change Parts N. 230 volt, 3 phase, 60 hz. Dimensions 3 ft. x 2 ft. W x 2 ft. H. Weight 300 lbs.

Product Details
  • Stock No: END81591.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 125396
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed