Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with the required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Seal option: double mechanical seal with flushing. 316 stainless steel product contact surface. Vented cover. Baldor Industrial Motor, 1 hp, 3 phase. Nord speed reducer 5.56:1 ratio, 310 final rpm. Overall dimensions: 3 ft. 2 in. L x 11 in. W x 1 ft. 2 in. H.(ACN76).
Product Details
  • Stock No: RBPM009
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 20576 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed