Waukesha 15 Positive Displacement Pump

Waukesha 15 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 15. S/N: 15633 SS. 316 Stainless steel construction. Capacity: 4.37 gpm. Nominal capacity: 9 gpm. Displacement revolution: 0.0142 gallons. Inlets/outlets: (2) 1 in. dia. 150lb ANSI flanged ports. Overall dimensions: 1 ft. 4 in. L x 9 in. W x 8 in. H.

Product Details
  • Stock No: RBPM017.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 15633 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed