Waukesha 15 Positive Displacement Pump with Vented Cover

Waukesha 15 Positive Displacement Pump with Vented Cover

2000 Waukesha 15 Positive Displacement Pump. Model: 15 U1. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha 88 alloy rotors. Seal Option: double mechanical, carbon/ceRam Industriesic, carbon/ceRam Industriesic and buna elastomers. 316 stainless steel product contact surface. Suitable to 200 psi (13.8 bar) differential pressure. Temperature range -40°F to 300°F. Vented cover. Overall dimensions: 3 ft. L. x 1 ft. 1 in. W x 1 ft. 3 in. H.(ACN58).
Product Details
  • Stock No: RBPM014.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15 U1
  • Serial Number: 257319-00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Displacement Pump with Vented Cover
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed