Waukesha 15 Positive Pump

Waukesha 15 Positive Pump

Waukesha 15 Positive Displacement Pump. S/N 222382-98. A-3 sanitary rated. Single mechanical seals. Displacement per revolution: 0.0142 gal. 1.2354 gpm. Sumitomo SM-Cyclo Motor, 1/2 hp, 1740 rpm. Sumitomo SM-Cyclo Motor Drive, 1.5 hp drive, 208-230/460 V, 87 final rpm. Inlets/outlets: (2) 1 in. female ferrule fittings. Overall dimensions: 29 in. L x 8-1/2 in. W x 9 in. H.

Product Details
  • Stock No: RPMI01.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 15
  • Serial Number: 222382-98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 15 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed