Waukesha 180 U2 2009 Positive Displacement Pump (7.5 HP, 230 GPM Max)

Waukesha 180 U2 2009 Positive Displacement Pump (7.5 HP, 230 GPM Max)

Waukesha Cherry-Burrell Positive Displacement Pump. Model: 180 U2 2009. Serial No: 1000002449488. Driven by a Baldor Reliance Washdown Duty Motor: HP: 7.5, Volts: 208-230/460, Amps: 22-20.2/10.1. Dodge Gear Drive: Reorder No: H6C21S00593XT-MM, Catalog No: HB682CN210TC, Ratio: 5.93, Output Torque: 4337 Max, Input Speed: 1750 RPM, Input Power: 20.31 Max.
Product Details
  • Stock No: YTAB13
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 180 U2 2009
  • Serial Number: 1000002449488
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 230
  • Displacement per Revolution (Gallons): 0.38
  • Drive Ratio: 5.93
  • Est. Actual Gallons Per Minute (GPM): 113.42327150084319
  • Max Speed RPM: 1,750
  • Minimum Temperature (F): -40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 200
  • # Rotors: 2
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Tri-Clamp
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Tri-Clamp
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,770
  • Motor Voltage: 208-230/460
  • Motor Amps: 22-20.2/10.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213TC
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 25
  • Height (Inches): 28
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
  • Spec Sheet Available: Yes
  • Previously Used With: Canola Oil
Waukesha 180 U2 2009 Positive Displacement Pump (7.5 HP, 230 GPM Max)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed