Waukesha 180-U2 Positive Displacement Pump

Waukesha 180-U2 Positive Displacement Pump

Waukesha Cherry-Burrell Universal 2 Series Positive Displacement Pump with Integral Speed Reducer (ISR). Pump model 180-U2, serial 432039-07. Displacement per revolution: 0.38 gallons. Nominal capacity to 230 GPM. Maximum pressure: 450 PSI. W-CB ISR Gear Reducing Drive: model 239, serial 432039, ratio: 5.3571. Sterling Electric motor: 20 HP, 208-230/460V, 54-49/24.5 amps, 1760 RPM, 60 Hz, 3-phase, TEFC, 245TC Frame. Final RPM: 328.5 (124 GPM). Ports: 3 in. S-Line. Overall dimensions: 4 ft. 6 in. L x 1 ft. 8 in. W x 2 ft. 3 in. H.
Product Details
  • Stock No: HDUL646.45
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 180-U2
  • Serial Number: 432039-07
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 180-U2 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed