Waukesha 180 Universal II Positive Displacement Pump

Waukesha 180 Universal II Positive Displacement Pump

Waukesha 180 Universal II Positive Displacement Pump. Model: 180U2. S/N: 304380-02. Displacement per revolution: 0.380 gal (1.438 liters). Pumping capacity: 119.19 gpm. Pressure range: 450 psi (31.0 bar). Temperature range: -40 °F (-40° C.) to 300 °F (149° C.). Features include: Bi-directional flow, large diameter shafts for greater strength & stiffness, rotor/shaft connection sealed from the product zone, extended-life outer seal, mechanical seals standard, standard 316 pump body, exclusive, non-galling Waukesha 88 alloy rotors for tighter running clearances and higher efficiencies. Siemens Motor, 3 hp, 1740 rpm, 230/460 V, 7.8 / 3.9 amps, 60 Hz, 3 phase. Falk UltRam Industriesite Gear Drive, 5.547 ratio, 313.68 rpm (final). Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 25 in. L x 18 in. W x 22-1/2 in. H.
Product Details
  • Stock No: pCJRP5106.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 180 Universal II
  • Serial Number: 304380-02
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 180 Universal II Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed