Waukesha 180 Universal II Positive Displacement Pump

Waukesha 180 Universal II Positive Displacement Pump

2002 Waukesha 180 Universal II Positive Displacement Pump. Model: 180 U2. S/N: 304381-02. Nominal Capacity: 230 gpm. Displacement per Revolution: 0.380 gal (1.438 liters). Seal Option: Single mechanical, carbon/silicon/carbide. Viton Elastomers. Suitable to 450 psi (31.0 bar) differential pressure. 0-600 rpm speed range. Port Size: 3" (76.2 mm). Temperature range -40°F (-40°C) to 300°F (149°C). Features include: bi-directional flow, large diameter shafts for greater strength & stiffness, rotor/shaft connection sealed from the product zone, extended-life outer seal, standard 316 stainless steel pump body, exclusive, non-galling Waukesha "88" alloy rotors for tighter running clearances and higher efficiencies. Inlets/outlets: (2) 2-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 1 ft. 6 in. W x 1 ft. 10 ½ in. H. FAD
Product Details
  • Stock No: pCJRP5107.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 180 U2
  • Serial Number: 304381-02
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 180 Universal II Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed