Waukesha 2065 Sanitary Centrifugal Pump

Waukesha 2065 Sanitary Centrifugal Pump

1993 Waukesha 2065 Sanitary Centrifugal Pump. Model: 2065. Flow rate for new pump is 325 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4-1/2 in. Weg motor, 10 hp, 575 V, 3480 rpm, 10.4 amps, 60 hz, 3 phase. Inlet: 2-½ in. S-Line fitting. Outlet: 2 in. S-Line fitting. Overall dimensions: 1 ft. 11 in. L x 1 ft. 2-1/2 in. W x 10-1/2 in. H.

Product Details
  • Stock No: SPGT057.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2065
  • Serial Number: 141060
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 2065 Sanitary Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed