Waukesha 2085 Stainless Steel Centrifugal Pump - 3 HP

Waukesha 2085 Stainless Steel Centrifugal Pump - 3 HP

Waukesha Stainless Steel Centrifugal Pump – 3 HP. Model: 2085. Serial: 421971-06. Baldor washdown motor: 3 HP, 208-230/460V, 60 Hz, 3-phase. Ports: 3 in. tri-clamp inlet, 2.5 in. tri-clamp outlet.

Product Details
  • Stock No: JBTC07
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085
  • Serial Number: 421971-06
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 2085 Stainless Steel Centrifugal Pump - 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed