Waukesha 220 Positive Displacement Pump - 10 HP

Waukesha 220 Positive Displacement Pump - 10 HP

Waukesha Model 220 Positive Displacement Pump. Serial: 15452 SS. 3A Sanitary. Universal I series. Maximum pressure: 200 PSI. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Ports: 4 in. I-line (sanitary clamp). US Electrical s Unimount Enclosed High Efficiency Motor: 10 HP, 1755 RPM, 208-230/460V, 60 Hz, 3-phase, Frame 215TC. Geardrive nameplate missing.
Product Details
  • Stock No: TFWP01
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 15452 SS
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.522
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 220 Positive Displacement Pump - 10 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed