Waukesha 220 Positive Displacement Pump - 15 HP

Waukesha 220 Positive Displacement Pump - 15 HP

Used Waukesha 220 Positive Displacement Pump. Model: 220. Serial: 159533 CRB 04. Flow rate for new pump is 310 GPM with required horsepower and RPM. Displacement per revolution: 0.522 gallon. Gear drive ratio: 4.94 (354 final RPM). US Electrical Motor 15 HP 208-230/460V, 1745 RPM, 60 Hz, 3-phase. Estimated flow rate at 354 RPM: 184 GPM. Newly Painted!

Product Details
  • Stock No: SSFA1735
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 159533 CRB 04
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 310
  • Displacement per Revolution (Gallons): 0.522
  • Drive Ratio: 4.94
  • Est. Actual Gallons Per Minute (GPM): 184.3906882591093
  • Max Speed RPM: 600
Previous Refrigerant
Motor Details
  • Motor RPM: 1,745
Dimensions:
Additional Product Details
Waukesha 220 Positive Displacement Pump - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed