Waukesha 220 Positive Displacement Pump

Waukesha 220 Positive Displacement Pump

Waukesha 220 Positive Displacement Pump. Model 220, S/N 16346 SS. Inlet (1) 4 in. Outlet (1) 4 in. Overall dimensions: 13 in. W, 24 in. L, 18 in. H.

Product Details
  • Stock No: TTRT04.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 16346 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 220 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed