Waukesha 220 Positive Pump Stainless Steel

Waukesha 220 Positive Pump Stainless Steel

Waukesha pump size 220 stainless steel, serial 87648, with 4 inch clamp connections. Sterling motor that is 15 hp 3 ph. 1745 rpm, 254t Frame Model KB0154FFA, serial 88M1568. SM Beier variator model 15SAGMYBP 4:1 serial DO19232.
Product Details
  • Stock No: 100.235
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220
  • Serial Number: 87648
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 220 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed