Waukesha 220 U2 Positive Displacement Pump

Waukesha 220 U2 Positive Displacement Pump

Used Waukesha 220 U2 Positive Displacement Pump. Model: 220-UII. Universal 2 Series rotary lobe style positive displacement pump. Displacement per revolution: 0.521 gallons (1.972 liters). Nominal flow capacity to 310 GPM (70.4 m3/hr). Maximum pressure: 300 PSI (20.7 bar). Approximate weight: 590 lbs. Ports: 4 in. I-line. Overall dimensions: 13.25 in. W x 19.25 in. H x 24 in. L.

Product Details
  • Stock No: MERB01
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 220-U2
  • Serial Number: 2857141
Pump Details
  • Pump Type: Positive Displacement
  • Displacement per Revolution (Gallons): 0.521
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 220 U2 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed