Waukesha 224 Positive Displacement Pump

Waukesha 224 Positive Displacement Pump

Waukesha 224 Positive Displacement Pump. S/N: 96-36437A. A-3 sanitary rated. Single mechanical seals. Inlets/outlets: (2) 4 in. dia. I-line fittings. Overall dimensions: 24 in. L x 13 in. W x 20 in H.

Product Details
  • Stock No: 55.CA10.8
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 224
  • Serial Number: 96-36437A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 224 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed