Waukesha 25 Positive Pump

Waukesha 25 Positive Pump

Waukesha 25 Positive Pump. Model 25, S/N DO335 14SS. Inlet: (1) 1-1/2 in. Outlet: (1) 1-1/2 in. Louis Allis Motor, Model 8385251001, 2 hp, 1,745 rpm, final rpm 280, 208-230/440 V, 6.7-6.4/3.2 amps, 3 phase, 184 Frame. Overall dimensions: 38 in. L x 13-1/2 in. W x 32 in. H.
Product Details
  • Stock No: HDPH033.3a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: DO335 14SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 25 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed