Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. Model: 30. Flow rate for new pump is 30 gpm with required horsepower. Approximate current capacity with drive: 25 gpm. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Temperature range: -40ºF to 300ºF. 316 Stainless steel pump body, cover and shaft. 2hp SEW Eurodrive in-line gear motor, 3.95-1 ratio, 435rpm output at pump, 230/460V, 3-ph, 60hz, with manual starter. 1-1/2" tri-clamp inlet & outlet. Unit is mounted on a 1 ft. x 2 ft. 6 in. stainless steel base plate with casters.(ACN72).
Product Details
  • Stock No: DWKN213.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 82613SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed