Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. S/N: 274693-00. Nominal capacity: 36 gpm. Displacement per revolution: 0.060 gallons. Pressure range: 200 psi. Easy cleaning and disassembly. Flexible, three-way mounting. Field interchangeable single and double "O" ring and mechanical seals. Exclusive, non-galling Waukesha "88" alloy rotors. 3-A and BISCC approved. Inlets/outlets: (2) 1-1/2 in. dia. NPT (male). Overall dimensions: 15 in. L x 12 in. W x 11 in. H.
Product Details
  • Stock No: MPEC201H.6a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 274693-00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed