Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. Model: 30. Flow rate for new pump is 30 gpm with required horsepower. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling Waukesha "88" alloy rotors. Temperature range: -40ºF to 300ºF. 316 Stainless steel pump body, cover and shaft. Lesson Electric Motor, 5 hp. Overall dimensions: 3 ft. 8 in. L x 1 ft. 3 in. W x 1 ft. 7 in. H.(ACN88a).
Product Details
  • Stock No: RBFM620B.15
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 80875 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed