Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. Model: 30. S/N: 86558 SS. Pumping capacity: 12.9 gpm. Displacement per revolution: 0.060 gal. Nominal capacity: 36 gpm. Maximum speed: 600 rpm. Sew-Eurodrive Motor, 3 hp, 1700 rpm, 230/460 V, 8.6/4.3-2.3 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Reducer, 7.90 ratio, 215 rpm (final). A-3 sanitary rated. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 38-1/2 in. L x 16 in. W x 19 in. H.

Product Details
  • Stock No: SFF432.5
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 86558 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed