Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump

Waukesha 30 Positive Displacement Pump. Model: 30. S/N: 15372. Displacement per revolution: 0.60 gal. Nominal capacity: 36 gpm. Maximum speed: 600 rpm. A-3 sanitary rated. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. S-Line fittings. Overall dimensions: 14-1/2 in L x 8 in. x W 10 in. H.

Product Details
  • Stock No: SNCC180C.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30
  • Serial Number: 15372
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 30 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed