Waukesha 55 DO Positive Displacement Pump

Waukesha 55 DO Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 55 DO. S/N: DO57561 SS. Stainless steel construction. Inlet/outlet: 2 in. Nominal capacity: 0.153 gal/rev. Overall dimensions: 15.5 in. L x 11 in. W x 14 1/2 in. H.

Product Details
  • Stock No: OIP037.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55 DO
  • Serial Number: DO57561 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 DO Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed