Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 55. S/N: DO24293 SS. 316 Stainless steel construction. Nominal capacity: 0.153 gal/rev. Motor, 5 hp, 1745 rpm, 230/460 V, 12.6/6.3 amps, 60 Hz, 3 phase. Drive, ratio: 8, rpm out: 218 (final). Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 3 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: 32a.RW-46.1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO24293 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed