Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump. S/N: DO28496 SS. O-ring seals. Displacement per revolution: 0.15. Nominal capacity: 90 gpm. 600 rpm (max). Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 16-1/2 in. L x 6-1/2 in. W x 14 in. H.

Product Details
  • Stock No: ATE013.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO28496 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed