Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model: 55. S/N: DO54994SS. Flow rate for a new pump is 90 gpm with required horsepower and pressure. Discuss with your salesperson your process and product to determine if this pump should handle your specific duty. Features include easy cleaning and disassembly, flexible mounting, non-galling Waukesha “88” alloy rotors. 2 in. threaded inlet and outlet. Pump is in good condition. Overall dimensions: 15 in. L x 11 in. W x 14 in. H. (ACN92)

Product Details
  • Stock No: GWCW02
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO54994SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed