Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump

Waukesha 55 Positive Displacement Pump. Model: 55. S/N: DO57561 SS. 316 Stainless steel construction. Capacity: 65.67 gpm. Nominal capacity: 0.153 gal/rev. Baldor Industrial Motor, 10 hp, 1760 rpm, 208-230/460 V, 28.5-28.4/14.2 amps, 60 Hz, 3 phase. Dodge APG Motor Drive, 4.1 ratio, 429.26 rpm (final). Typical product applications: (beverage) fruit concentrates, fruit drinks, wine, syrups, cream fillings, chocolate, (dairy) cream, milk, butter. Inlets/outlets: (2) 2 in. dia. ACME fittings. Overall dimensions: 48 in. L x 16 in. W x 20-1/2 in. H.

Product Details
  • Stock No: OIP029.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO57561 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed