Waukesha 55 Positive Pump

Waukesha 55 Positive Pump

Waukesha 55 Positive Displacement Pump. S/N: D061170. A3 sanitary rated. Inlets/outlets: (2) 2 in. dia. threaded fittings. Overall dimensions: 16 in. L x 10 in. W x 15-1/2 in. H.

Product Details
  • Stock No: CCFP097.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: D061170
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Fruit Processor
Waukesha 55 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed