Waukesha 55 Positive Pump Stainless Steel

Waukesha 55 Positive Pump Stainless Steel

Waukesha Positive Pump. Size 55 DO 800, S/N 52-025-230-215. Stainless steel. U.S. Motor, S/N P43282218, 3 hp, variable speed, 220/440 V. Threaded ports: 2 in. SOLD
Product Details
  • Stock No: 32a.MP-109
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 55
  • Serial Number: DO 800
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha 55 Positive Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed